Motion
140/200

KOBO USA
140/200

PR 140A Type A Outboard Flanged Roller - Fits 140 mm I.D., 200 mm O.D. Roller Diameters
MI ITEM #07988022
MFR #140/200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOBO USA
140/200

PR 140A Type A Outboard Flanged Roller - Fits 140 mm I.D., 200 mm O.D. Roller Diameters
MI ITEM #07988022
MFR #140/200

Mfr description
140/200 TYPE A OUTBOARD FLANGED ROLLER
  • Double row bearings lube at the factory
  • Provides low friction
  • Energy savings and long life.
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9
  • Length
    8
  • Overall Length
    229 mm
  • Overall Width
    200 mm
  • Roller Inside Diameter
    140 mm
  • Roller Outside Diameter
    200 mm
  • Weight
    23
  • Width
    8

Details

  • Application
    Clinker conveyors. Cement industry
  • Bearing Element
    Roller bearing
  • Cage Material
    Steel
  • Harmonization Code
    8431.39.0010
  • Lubrication Hole Location
    On Side
  • Lubrication Holes
    1
  • Roller Material
    Alloy steel HT
  • Stub Shaft Type
    Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)