Motion
160/220

KOBO USA
160/220

PR 160A Type A Outboard Flanged Roller - Fits 160 mm I.D., 220 mm O.D. Roller Diameters
MI ITEM #07988023
MFR #160/220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOBO USA
160/220

PR 160A Type A Outboard Flanged Roller - Fits 160 mm I.D., 220 mm O.D. Roller Diameters
MI ITEM #07988023
MFR #160/220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160/220 TYPE A OUTBOARD FLANGED ROLLER
  • Double row bearings lube at the factory
  • Provides low friction
  • Energy savings and long life.
  • Special seals minimizes dust and debris penetration.
  • Deep hardened zone on the running surface of the roller for increased reliability and wear resistance.

Specifications

  • Stub Shaft Type
    Roller
  • Roller Inside Diameter
    160 mm
  • Roller Outside Diameter
    220 mm
  • Overall Length
    250 mm
  • Bearing Element
    Roller bearing
  • Lubrication Holes
    1
  • Lubrication Hole Location
    On Side
  • Application
    Clinker conveyors. Cement industry
  • Harmonization Code
    8431.39.0010
  • Cage Material
    Steel
  • Overall Width
    220 mm
  • Roller Material
    Alloy steel HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text