Motion
KT101313C3
Needle Roller Bearing - 10 mm Bore, 13 mm OD, 13 mm Width
MI ITEM #07988095
MFR #KT101313C3
List Price$13.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 13 mm OD, 13 mm Width
MI ITEM #07988095
MFR #KT101313C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.01/each for your price

Overview

Mfr description
KT101313C3 BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    5160 N
  • Static Load Capacity
    6000 N
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT101313C3
  • Country of Origin
    JP
  • Weight
    0.01 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT101313C3 Needle Roller Bearing features a 10 mm bore diameter, 13 mm outside diameter, 13 mm overall width, and 0.01 lb weight, making it ideal for precision equipment, automotive components, and compact rotating systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text