Motion
75030124079 CONSPICUITY YELLOW 983-71 NL 1.5X150 1.5"X150'

3M
75030124079 CONSPICUITY YELLOW 983-71 NL 1.5X150 1.5"X150'

3M™ Diamond Grade™ Conspicuity Marking 983-71NL ES, Yellow, m, 1 ½ in x 150 ft
MI ITEM #07989369
MFR #75030124079 CONSPICUITY YELLOW 983-71 NL 1.5X150 1.5"X150'
Your Price$125.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
75030124079 CONSPICUITY YELLOW 983-71 NL 1.5X150 1.5"X150'

3M™ Diamond Grade™ Conspicuity Marking 983-71NL ES, Yellow, m, 1 ½ in x 150 ft
MI ITEM #07989369
MFR #75030124079 CONSPICUITY YELLOW 983-71 NL 1.5X150 1.5"X150'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.68/each(List $150.81)

Overview

Mfr description
75030124079 CONSPICUITY YELLOW 983-71
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Width
    1.5 in
  • Color
    Yellow
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text