Motion
TH275D DEF TOTE STORAGE HEATER

POWERBLANKET
TH275D DEF TOTE STORAGE HEATER

TH275D DEF TOTE STORAGE HEATER
MI ITEM #07989793
MFR #TH275D DEF TOTE STORAGE HEATER
List Price$2,579.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
TH275D DEF TOTE STORAGE HEATER

TH275D DEF TOTE STORAGE HEATER
MI ITEM #07989793
MFR #TH275D DEF TOTE STORAGE HEATER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,579.14/each for your price

Overview

Mfr description
TH275D DEF TOTE STORAGE HEATER
  • Operates on 120V
  • Power: 1,440 watts
  • Amperage: 12 amps
  • Includes pump housing unit
  • Two extended pump rack brackets
  • Insulated top & flap for easy access
  • Safe in temperatures as low as -40°F
  • Internal thermostat to regulate temperature
  • Uniform heating
  • Safe for outdoor use
  • Certified safe by ETL to UL, CSA & CE standards

Specifications

  • Includes Thermostat
    No Thermostat
  • Heating Power
    (AC) Powered
  • Temperature Control Range
    Uses fixed internal thermostat set to maintain a temperature of 70°F (±10 °F) when plugged into a power supply
  • Weight
    100 lbs
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Overall Length
    217 in
  • Fits Container Size
    Fits 275-Gallon Poly IBC Tote / Tank w/metal cage
  • Base Length
    217 in
  • Amperage Rating
    12
  • Heater Type
    275-Gallon Insulated (DEF Model) IBC Tote & Tank Heating Powerblanket
  • Maximum Temperature
    80 °F
  • Minimum Temperature
    60 °F
  • Wattage
    1440 W
  • Application
    Safely warming (DEF) diesel exhaust fluid in a 275-gallon ibc storage tote or tank
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Length
    51 in
  • Width
    40 in
  • Height
    21 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text