Motion
0230-01382

HUB CITY INC
0230-01382

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
Mi Item #07989796
MFR #0230-01382
Price$1,507.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-01382

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
Mi Item #07989796
MFR #0230-01382

Mfr description
0230-01382
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,507.35/each

Specifications

Dimensions

  • Case Size
    181
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    181
  • Maximum Output RPM
    44 rpm
  • Maximum Output Torque
    2084 in/lb;235.46 nm
  • Nominal Ratio
    40:1
  • Output Size
    0.7500 in
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    15.0 lbs, 6.804 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.55 hp
  • Horsepower Rating Normal Duty
    0.55 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    181-40/1 C WR
  • Max Input Horsepower
    0.55 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Seal Material
    Viton
  • Series
    180PCX
  • Style
    C
  • Torque Rating (in-lb)
    2084 in-lbs;235.46 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)