Motion
6GLX-6MS
6GLX-6MS
MI ITEM #07989809
MFR #6GLX-6MS
Your Price$22.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6GLX-6MS
MI ITEM #07989809
MFR #6GLX-6MS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.46/each(List $25.83)

Overview

Mfr description
6GLX-6MS 45DEG. MALE SOLID 7107-00535
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;

Specifications

  • Country of Origin
    US
  • Hose Inside Diameter
    0.374 in
  • Material
    Steel
  • Fitting Shape
    Straight
  • Length
    0.625 ft
  • Manufacturer Upc Number
    770075386117
  • UPC_NO
    770075386117
  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • For Use With
    G3H, LOLA, LP350, RLA
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    6
  • End Type 1
    MS
  • Fitting Type
    SAE 45° Flare
  • Hose Dash Size
    6
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    No
  • Thread Size 1
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text