Motion
84783
84783 15 PC. 1/4" & 3/8" DRIVE BOLT
Mi Item #07989884
MFR #84783
Price$263.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
84783 15 PC. 1/4" & 3/8" DRIVE BOLT
Mi Item #07989884
MFR #84783

Mfr description
84783 15 PC. 1/4" & 3/8" DRIVE BOLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.84/each

Specifications

Dimensions

  • Contents
    7MM,8MM(5/16),10MM,11MM(7/16),12MM,13MM(1/2),14MM (9/16),16MM (5/8), 1/4,3/8,1/2,9/16,11/16
  • Drive Size
    1/4 in, 3/8 in
  • Metric Size
    7 -16 mm
  • Sizes in Set
    1/4-3/8

Details

  • Case Type
    Box
  • For Use With
    Ratchet or Impact Wrench
  • Includes
    Blow Mold Case
  • Maximum Capacity
    3/4 in
  • Measurement Type
    Inch & Metric
  • Minimum Capacity
    1/4 in
  • Number Of Pieces
    15
  • PSC Code
    5120
  • Tool Type
    Bolt Extractor
  • UPC_NO
    099575847837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)