Specifications
Dimensions
- Contents7-19MM, 1/4-3/4
- Drive Size1/4 in, 3/8 in
- Sizes in Set1/4-3/8
Details
- Case TypeBox
- For Use WithRatchet or Impact Wrench
- IncludesSocket Rail
- Maximum Capacity3/4 in
- Measurement TypeInch & Metric
- Minimum Capacity1/4 in
- Number Of Pieces28
- PSC Code5120
- Tool TypeBolt Extractor
- UPC_NO099575847844
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)