Specifications
Dimensions
- Drive Size1/4 in
- Extractor Size-1/4
- For Screw Size-1/4 in
Details
- For Use With1/4" Drive Ratchets
- Number Of Pieces1
- PSC Code5120
- Tool TypeSocket Bolt Extractor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)