Motion
84752 1/4" DRIVE BOLT BITER EXTRACTION

Gearwrench
84752 1/4" DRIVE BOLT BITER EXTRACTION

SOCKET BOLT EXTRACTOR 1/4"DR 7MM
MI ITEM #07989888
MFR #84752 1/4" DRIVE BOLT BITER EXTRACTION
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84752 1/4" DRIVE BOLT BITER EXTRACTION

SOCKET BOLT EXTRACTOR 1/4"DR 7MM
MI ITEM #07989888
MFR #84752 1/4" DRIVE BOLT BITER EXTRACTION

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84752 1/4" DRIVE BOLT BITER EXTRACTION

Specifications

  • Extractor Size
    -7MM
  • For Screw Size
    -7.0 mm
  • PSC Code
    5120
  • Tool Type
    Socket Bolt Extractor
  • Number Of Pieces
    1
  • For Use With
    1/4" Drive Ratchets
  • Drive Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text