Motion
84754
Impact Bolt Extraction Socket - 1.3770 in Overall Length
MI ITEM #07989890
MFR #84754
List Price$54.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Bolt Extraction Socket - 1.3770 in Overall Length
MI ITEM #07989890
MFR #84754

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.72/each for your price

Overview

Mfr description
84754 1/4" DRIVE BOLT BITER EXTRACTION

Specifications

  • Overall Length
    1.3770 in
  • UPC_NO
    099575847547
  • Extractor Size
    -8MM
  • For Screw Size
    -5/16 in
  • PSC Code
    5120
  • Tool Type
    Socket Bolt Extractor
  • Number Of Pieces
    1
  • Measurement Type
    SAE;Metric
  • For Use With
    1/4" Drive Ratchets
  • Drive Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text