Motion
84759 3/8" DRIVE BOLT BITER EXTRACTION

Gearwrench
84759 3/8" DRIVE BOLT BITER EXTRACTION

SOCKET BOLT EXTRACTOR 3/8"DR 10MM
MI ITEM #07989895
MFR #84759 3/8" DRIVE BOLT BITER EXTRACTION
Price$48.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84759 3/8" DRIVE BOLT BITER EXTRACTION

SOCKET BOLT EXTRACTOR 3/8"DR 10MM
MI ITEM #07989895
MFR #84759 3/8" DRIVE BOLT BITER EXTRACTION

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.66/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Extractor Size
    10MM
  • For Screw Size
    10.0 mm

Details

  • For Use With
    3/8" Drive Ratchets
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Socket Bolt Extractor

Overview

Mfr description
84759 3/8" DRIVE BOLT BITER EXTRACTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought