Motion
84763 3/8" DRIVE BOLT BITER EXTRACTION

Gearwrench
84763 3/8" DRIVE BOLT BITER EXTRACTION

SOCKET BOLT EXTRACTOR 3/8"DR 12MM
MI ITEM #07989899
MFR #84763 3/8" DRIVE BOLT BITER EXTRACTION
List Price$60.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84763 3/8" DRIVE BOLT BITER EXTRACTION

SOCKET BOLT EXTRACTOR 3/8"DR 12MM
MI ITEM #07989899
MFR #84763 3/8" DRIVE BOLT BITER EXTRACTION

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.06/each for your price

Overview

Mfr description
84763 3/8" DRIVE BOLT BITER EXTRACTION

Specifications

  • Extractor Size
    12MM
  • For Screw Size
    12.0 mm
  • PSC Code
    5120
  • Tool Type
    Socket Bolt Extractor
  • Number Of Pieces
    1
  • For Use With
    3/8" Drive Ratchets
  • Drive Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text