Motion
84765
Impact Bolt Extraction Socket - 1.3770 in Overall Length
MI ITEM #07989901
MFR #84765
Price$48.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Bolt Extraction Socket - 1.3770 in Overall Length
MI ITEM #07989901
MFR #84765

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.66/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Extractor Size
    -13MM
  • For Screw Size
    1/2 in
  • Overall Length
    1.3770 in

Details

  • For Use With
    3/8" Drive Ratchets
  • Measurement Type
    SAE;Metric
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Socket Bolt Extractor
  • UPC_NO
    099575847653

Overview

Mfr description
84765 3/8" DRIVE BOLT BITER EXTRACTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought