Overview
Mfr description
84771 3/8" DRIVE BOLT BITER EXTRACTION
Specifications
- Extractor Size16MM
- For Screw Size5/8 in
- PSC Code5120
- Tool TypeSocket Bolt Extractor
- Number Of Pieces1
- For Use With3/8" Drive Ratchets
- Drive Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data