Motion
84772 3/8" DRIVE BOLT BITER EXTRACTION

Gearwrench
84772 3/8" DRIVE BOLT BITER EXTRACTION

SOCKET BOLT EXTRACTOR 3/8"DR 17MM
Mi Item #07989908
MFR #84772 3/8" DRIVE BOLT BITER EXTRACTION
Price$51.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84772 3/8" DRIVE BOLT BITER EXTRACTION

SOCKET BOLT EXTRACTOR 3/8"DR 17MM
Mi Item #07989908
MFR #84772 3/8" DRIVE BOLT BITER EXTRACTION

Mfr description
84772 3/8" DRIVE BOLT BITER EXTRACTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.12/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Extractor Size
    -17MM
  • For Screw Size
    -17.0 mm

Details

  • For Use With
    3/8" Drive Ratchets
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Socket Bolt Extractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)