Motion
84776
Impact Bolt Extraction Socket - 1.3770 in Overall Length
MI ITEM #07989912
MFR #84776
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Bolt Extraction Socket - 1.3770 in Overall Length
MI ITEM #07989912
MFR #84776

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84776 3/8" DRIVE BOLT BITER EXTRACTION

Specifications

  • Overall Length
    1.3770 in
  • UPC_NO
    099575847769
  • Extractor Size
    -19MM
  • For Screw Size
    -3/4 in
  • PSC Code
    5120
  • Tool Type
    Socket Bolt Extractor
  • Number Of Pieces
    1
  • Measurement Type
    SAE;Metric
  • For Use With
    3/8" Drive Ratchets
  • Drive Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought