Motion
68-079G SNAP RING PLIER KIT

Gearwrench
68-079G SNAP RING PLIER KIT

68-079G SNAP RING PLIER KIT
MI ITEM #07989935
MFR #68-079G SNAP RING PLIER KIT
Price$314.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
68-079G SNAP RING PLIER KIT

68-079G SNAP RING PLIER KIT
MI ITEM #07989935
MFR #68-079G SNAP RING PLIER KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$314.34/each

Specifications

Dimensions

  • Maximum Ring Size Bore
    4 in
  • Maximum Ring Size Shaft
    4 in
  • Minimum Ring Size Bore
    1/8 in
  • Minimum Ring Size Shaft
    1/8 in
  • Weight
    3.530 lbs

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Clearcoat
  • Handle Color
    Red
  • Handle Material
    Plastic Dipped
  • Material
    Alloy Steel
  • Number Of Pieces
    3
  • Plier Type
    Retaining Ring
  • PSC Code
    5110
  • Type
    Convertible

Overview

Mfr description
68-079G SNAP RING PLIER KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought