Motion
AP1510SM 2PW FV4 FV4

SMC CORP OF AMERICA
AP1510SM 2PW FV4 FV4

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
Mi Item #07989953
MFR #AP1510SM 2PW FV4 FV4
Price$1,426.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1510SM 2PW FV4 FV4

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
Mi Item #07989953
MFR #AP1510SM 2PW FV4 FV4

Mfr description
AP1510SM 2PW FV4 FV4
  • For UHP gas delivery
  • High inlet pressure type: max3500 psig (241MPa)
  • Flow capacity: standard to 30 slpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,426.62/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    1.27 kg

Details

  • Product Type
    Standard Air Regulators
  • Series/System
    AP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)