Motion
PA031
Straight Breathing Tube, Plastic, 34 in
MI ITEM #07990419
MFR #PA031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Breathing Tube, Plastic, 34 in
MI ITEM #07990419
MFR #PA031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    34 in
  • Weight
    0.4 lbs

Details

  • Harmonization Code
    3917330000
  • Manufacturer Upc Number
    883940313979
  • Series/System Compatibility
    700

Overview

Mfr description
PA031 BREATHING TUBE, LOOSE FIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought