Motion
PA034
Y-Shape Breathing Tube, Plastic, 34 in
Mi Item #07990421
MFR #PA034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y-Shape Breathing Tube, Plastic, 34 in
Mi Item #07990421
MFR #PA034

Mfr description
PA034 BREATHING TUBE, TIGHT FIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    34 in
  • Weight
    0.9 lbs

Details

  • Harmonization Code
    4009120050
  • Manufacturer Upc Number
    883940314006
  • Series/System Compatibility
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)