Motion
PA034L
Y-Shape Breathing Tube, Plastic, 40 in
Mi Item #07990422
MFR #PA034L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y-Shape Breathing Tube, Plastic, 40 in
Mi Item #07990422
MFR #PA034L

Mfr description
PA034L BREATHING TUBE, TIGHT FIT, LG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    40 in
  • Weight
    1 lbs

Details

  • Harmonization Code
    4009120050
  • Manufacturer Upc Number
    883940314013
  • Series/System Compatibility
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)