Specifications
Dimensions
- SizeUniversal in-oz
- Weight2.25 lbs
Details
- ECCNEAR99
- Harmonization Code9020009000
- Lens MaterialCo-Polyester
- Manufacturer Upc Number883940072920
- Series/System Compatibility100
- Standards MetNiosh Approved
- UPC_NO883940072920
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)