Overview
Mfr description
PA141 HEADGEAR ASSY HOOD/COLLAR COATED
Specifications
- Series/System Compatibility100
- SizeUniversal
- Weight2.25 lbs
- Harmonization Code9020009000
- ECCNEAR99
- Manufacturer Upc Number883940072944
- UPC_NO883940072944
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data