Specifications
Dimensions
- Weight0.3 lbs
Details
- ECCNEAR99
- Harmonization Code8414901080
- Manufacturer Upc Number883940320892
- MaterialPlastic
- Series/System CompatibilityPA700
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)