Specifications
Dimensions
- Weight1 lbs
Details
- ECCNEAR99
- Harmonization Code6307909889
- Manufacturer Upc Number883940320908
- MaterialPlastic
- Series/System CompatibilityPA700
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)