Motion
PA720
Battery Pack, Plastic, 10.9V, 6700mAh
MI ITEM #07990435
MFR #PA720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery Pack, Plastic, 10.9V, 6700mAh
MI ITEM #07990435
MFR #PA720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA720 LI-ION BATTERY PACK
  • The Honeywell North Primair 700 (PA700) Series PAPR is engineered to be ergonomic, efficient and effortless to get workers on the job faster and keep them comfortable and productive.
  • The PA700 Series PAPR offers convenience, comfort, and confidence—all day, every day.

Specifications

  • Series/System Compatibility
    PA700
  • Material
    Plastic
  • Weight
    1.254 lbs
  • ECCN
    EAR99
  • Harmonization Code
    8507600020
  • Manufacturer Upc Number
    883940306896

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text