Motion
PA724
Kit, 1-Bay Charger, Battery Pack, Cord
Mi Item #07990436
MFR #PA724
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kit, 1-Bay Charger, Battery Pack, Cord
Mi Item #07990436
MFR #PA724

Mfr description
PA724 1-BAY CHARGER KIT, NA
  • The Honeywell North Primair 700 (PA700) Series PAPR is engineered to be ergonomic, efficient and effortless to get workers on the job faster and keep them comfortable and productive.
  • The PA700 Series PAPR offers convenience, comfort, and confidence—all day, every day.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2 lbs

Details

  • ECCN
    EAR99
  • Harmonization Code
    8504409510
  • Manufacturer Upc Number
    883940306964
  • Material
    Plastic
  • Series/System Compatibility
    PA700
  • Standards Met
    UL Listed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)