Overview
Mfr description
PA036 BREATH TUBE, PA800 WELD HELMET
Specifications
- Series/System CompatibilityPA800
- Standards MetNIOSH, ANSI, CE
- Harmonization Code3917330000
- Manufacturer Upc Number883940340661
- Weight0.31 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data