Specifications
Dimensions
- Weightlbs
Details
- ECCNEAR99
- Harmonization Code3926909990
- Manufacturer Upc Number883940335148
- MaterialPlastic
- Series/System CompatibilityPA800
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)