Specifications
Dimensions
- Weightlbs
Details
- ECCNEAR99
- Harmonization Code4205008000
- Manufacturer Upc Number883940335230
- Series/System CompatibilityPA800
- Standards MetNIOSH, ANSI, CE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)