Overview
Mfr description
PA827 FACE SEAL, WELDING HELMET
Specifications
- Series/System CompatibilityPA800
- MaterialPolyester
- Standards MetNIOSH, ANSI, CE
- Weightlbs
- ECCNEAR99
- Harmonization Code6307909889
- Manufacturer Upc Number883940335186
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data