Overview
Mfr description
PA825 COVER, GRIND BUTTON, SILICONE,
- Impact Resistant Silicone
Specifications
- Series/System CompatibilityPA800
- Standards MetNIOSH, ANSI, CE
- Weight7 lbs
- ECCNEAR99
- Harmonization Code3926909990
- Manufacturer Upc Number883940335179
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data