Specifications
Dimensions
- Weight0.04 lbs
Details
- Harmonization Code6507000000
- Manufacturer Upc Number883940350554
- MaterialFoam
- Series/System CompatibilityPA800
- Standards MetNIOSH, ANSI, CE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)