Overview
Mfr description
PA823 HEADGEAR, WELDING HELMET
- Impact Resistant Plastic
Specifications
- Series/System CompatibilityPA800
- Standards MetNIOSH, ANSI, CE
- Weightlbs
- Harmonization Code6507000000
- ECCNEAR99
- Manufacturer Upc Number883940335193
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data