Motion
S3850
Avatar™ OTG Safety Glasses - Hard Coat, Clear Lens, Black / Black Frame/Temple Color
Mi Item #07990453
MFR #S3850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Avatar™ OTG Safety Glasses - Hard Coat, Clear Lens, Black / Black Frame/Temple Color
Mi Item #07990453
MFR #S3850

Mfr description
S3850 AVATAR OTG BLK/BLK, CLEAR HC
  • PC Lens, Anti-Reflective, and Hardcoat
  • Ratchet, wire-core, adjustable temples, flexible and adjustable nose, MMT+
  • Patented Indirect venting system, soft brow frame with MMT+
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.40 lbs

Details

  • Approval Listing Regulations
    •ANSI Z87.1-2015 & Z94.3 - 2015 Standards
  • ECCN
    EAR99
  • Frame Temple Color
    Black / Black
  • Harmonization Code
    9004900000
  • Lens Coating
    Hard Coat
  • Lens Color
    Clear
  • Manufacturer Upc Number
    603390133183
  • UPC_NO
    603390133183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)