Motion
S3852
Avatar™ OTG Safety Glasses - Hardcoat, Gray Lens, Black / Red Frame/Temple Color
MI ITEM #07990455
MFR #S3852
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Avatar™ OTG Safety Glasses - Hardcoat, Gray Lens, Black / Red Frame/Temple Color
MI ITEM #07990455
MFR #S3852

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S3852 AVATAR OTG BLK/RED, GRAY HC
  • PC Lens, Anti-Reflective, and Hardcoat
  • Ratchet, wire-core, adjustable temples, flexible and adjustable nose, MMT+
  • Patented Indirect venting system, soft brow frame with MMT+
  • Available in three frame colors and two lens tints

Specifications

  • Lens Color
    Gray
  • Lens Coating
    Hardcoat
  • Frame Temple Color
    Black / Red
  • Approval Listing Regulations
    •ANSI Z87.1-2015 & Z94.3 - 2015 Standards
  • Manufacturer Upc Number
    603390133206
  • Harmonization Code
    9004900000
  • ECCN
    EAR99
  • Weight
    2.40 lbs, 2.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought