Motion
TK554TLY2X00015C
TK554TLY2X00015C TYCHEM TK LEVEL A SUIT
Mi Item #07990745
MFR #TK554TLY2X00015C
Price$3,691.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TK554TLY2X00015C TYCHEM TK LEVEL A SUIT
Mi Item #07990745
MFR #TK554TLY2X00015C

Mfr description
TK554TLY2X00015C TYCHEM TK LEVEL A SUIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,691.87/each

Specifications

Dimensions

  • Chest Size
    49-3/4 to 53-1/4 in
  • Glove Size
    10, 11
  • Inseam
    32-1/2 in
  • Size
    2

Details

  • Color
    Lime Yellow
  • Seam Type
    Double Taped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)