Motion
DNC-125-500-PPV

FESTO CORPORATION
DNC-125-500-PPV

DNC-125-500-PPV ISO Cylinder
Mi Item #07990909
MFR #DNC-125-500-PPV
Price$2,246.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DNC-125-500-PPV

DNC-125-500-PPV ISO Cylinder
Mi Item #07990909
MFR #DNC-125-500-PPV

Mfr description
DNC-125-500-PPV ISO CYLINDER 163522
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,246.17/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    PPV
  • Cylinder Type
    ISO
  • Maximum Applied Force
    7363 N
  • Options Included
    Adjustable Cushions
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    DNC
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)