Motion
2091-S (7)

HEXARMOR
2091-S (7)

Rig Lizard Winter Knit with Sandy Nitrile Palm dip and Impact size S
Mi Item #07990927
MFR #2091-S (7)
Price$32.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2091-S (7)

Rig Lizard Winter Knit with Sandy Nitrile Palm dip and Impact size S
Mi Item #07990927
MFR #2091-S (7)

Mfr description
THIN LIZZIE THERMAL - 2091 - SMALL
  • Knit: 13-gauge acrylic and glass fiber blend shell offers 360° degree cut protection while allowing maximum dexterity Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance Fleece lining for warmth and insulation IR-X® Impact Exoskeleton™ with high-flex design protects against forceful blows to the back-of-hand; providing workers with ANSI/ISEA 138 Level 1 impact protection Hi-vis color scheme increases visual awareness Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.10/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    10.5
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Color
    Hi Vis, Black, Red
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X43EP
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    Terry/Thermal
  • Liner/Shell Material
    Terry/Thermal
  • Lining Material
    Terry/Thermal
  • Manufacturer Catalog Number
    2091-S (7)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013021558
  • Material
    Terry, Thermal, Fiberglass, HPPE
  • Product Line
    Rig Lizard
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013021558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)