Motion
EP10G
Linear Ball Bearing - EP Series, 10 mm Shaft Diameter, 0.7500 in Outside Diameter, 1.1400 in Overall Length, Sealed
Mi Item #07991010
MFR #EP10G
Price$23.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - EP Series, 10 mm Shaft Diameter, 0.7500 in Outside Diameter, 1.1400 in Overall Length, Sealed
Mi Item #07991010
MFR #EP10G

Mfr description
EP10G BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.59/each

Specifications

Dimensions

  • Outer Ring Width
    1.1400 in, 28.95 mm
  • Outside Diameter
    0.7500 in
  • Overall Height
    19.05 mm, 0.7500 in
  • Overall Length
    1.1400 in
  • Overall Width
    0.7500 in, 19.05 mm
  • Shaft Diameter  
    10 mm

Details

  • Bearing Material
    Alloy Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Operating Temperature Range
    -4 to 176 °F
  • Seal Type
    2 Seals
  • Series
    EP
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)