Motion
302-0212-LY-S
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #07991275
MFR #302-0212-LY-S
Price$13.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #07991275
MFR #302-0212-LY-S

Mfr description
302-0212-LY-S SAFETY TEAR AWAY CL 2 VEST
  • 5 point breakaway
  • Breathable, breakaway polyester mesh
  • 2" two-tone reflective tape for optimum visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.85/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Two-Tone Design | Hook And Loop Closure | Dual Mic Tabs | Radio Pocket
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 2
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    ANSI Type R Class 2 Two-Tone Five Pocket Breakaway Mesh Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Construction, High Visibility, Road Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Radio Mic Tabs, Radio Pocket
  • Manufacturer Upc Number
    616314204784
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    5
  • Pattern
    2-Tone
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Series
    Journeyman 302
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • UPC_NO
    616314204784
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)