Motion
303-5PMTT-LY/L
ANSI Type R Class 3 Two-Tone Breakaway Vest
MI ITEM #07991276
MFR #303-5PMTT-LY/L
Your Price$27.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Two-Tone Breakaway Vest
MI ITEM #07991276
MFR #303-5PMTT-LY/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.05/each(List $28.21)

Overview

Mfr description
303-5PMTT-LY/L CL 3 TWO-TONE BREAKAWAY
  • Breathable polyester mesh
  • 5 point breakaway
  • 2" two tone tape for optimum visibility
  • Hook and loop closure
  • 2 lower internal pockets
  • 2 upper chest pockets including 4 pen pockets
  • Available in hi-vis lime yellow and hi-vis orange
  • M-5X

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R3
  • Number Of Pockets
    5
  • Size
    L
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Manufacturer Upc Number
    616314126284
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314126284
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text