Motion
303-5PMTT-LY/2X
ANSI Type R Class 3 Two-Tone Breakaway Vest
Mi Item #07991282
MFR #303-5PMTT-LY/2X
Price$27.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Two-Tone Breakaway Vest
Mi Item #07991282
MFR #303-5PMTT-LY/2X

Mfr description
303-5PMTT-LY/2X CL 3 TWO-TONE BREAKAWAY
  • Breathable polyester mesh
  • 5 point breakaway
  • 2" two tone tape for optimum visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.05/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    2XL

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314126314
  • Number Of Pockets
    5
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314126314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)