Overview
Mfr description
RFN7515 420X515 LOCKING DEVICE
- Especially for the bending moment transmission designed 3 part Locking Assembly with reduced stresses in the Locking Assembly itself
- Through the long and flat cones one Locking Assembly RfN 7515 can transmit torques and axial forces and bending load
Specifications
- Outside Diameter
- Maximum Transmitted Torque682580 Nm
- Overall Length177 mm
- Bore Diameter420 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data