Motion
64266 HOOKIT-II PAPER DISC 732U 5"XNH

3M
64266 HOOKIT-II PAPER DISC 732U 5"XNH

Paper Disc - 5.0000 in Disc Diameter, Ceramic Abrasive Material, Paper Backing Material, 180+ Grit, Purple Color
Mi Item #07991387
MFR #64266 HOOKIT-II PAPER DISC 732U 5"XNH
Price$1.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64266 HOOKIT-II PAPER DISC 732U 5"XNH

Paper Disc - 5.0000 in Disc Diameter, Ceramic Abrasive Material, Paper Backing Material, 180+ Grit, Purple Color
Mi Item #07991387
MFR #64266 HOOKIT-II PAPER DISC 732U 5"XNH

Mfr description
64266 HOOKIT-II PAPER DISC 732U 5"XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.19/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing, Coarse Sanding, Blending, Deflashing
  • Attachment Method
    Hook & Loop
  • Backing Material
    Paper
  • Coat Type
    Open
  • Color
    Purple
  • Grit Number
    180+
  • Manufacturer Upc Number
    00076308642662
  • Material Application
    Strip Paint to Metal, Featheredge, Filler Shaping, Fine Featheredge, Flat Areas, Orbital Sanding, Refining Scratches, Scuffing, Shaping, Paint Sanding, Paint Stripping, Paint Preparation, Paint and Lacquer Sanding, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Paint Removal, Primer Sanding, Random Orbital Sanding, Refining, Blending, Blending Corners, Coating Removal, Contour Finishing, AOEM Finish Prep and Repair, Defect Removal, Defect Repair and Leveling
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00076308642662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)