Motion
19130
3130S Standard Lime Coiled Cable Lanyard-2lbs
MI ITEM #07991610
MFR #19130
Your Price$41.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3130S Standard Lime Coiled Cable Lanyard-2lbs
MI ITEM #07991610
MFR #19130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.61/each(List $47.85)

Overview

Mfr description
3130S COILED CABLE LANYARD-2LBS, LIME,
  • Coiled cable lanyard keeps the length of the lanyard close to the anchoring point, reducing snag hazards of traditional lanyards while preventing dropped objects. The patent pending swiveling design prevents tangles and headaches the coiled design can cause and reduces recoil force preventing aggressive snap back.

Specifications

  • Size
    Standard
  • Weight
    0.42 lb
  • Color
    Lime
  • Description
    3130S Standard Lime Coiled Cable Lanyard-2lbs
  • Features & Benefits
    Coiled cable lanyard keeps the length of the lanyard close to the anchoring point, reducing snag hazards of traditional lanyards while preventing dropped objects. The patent pending swiveling design prevents tangles and headaches the coiled design can cause and reduces recoil force preventing aggressive snap back.
  • Group & Class
    Lanyards
  • Height
    11 in
  • Includes
    1 Lanyard
  • Length
    4 in
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476191308
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text