Motion
03B054
5/16" -24NF TAPER SST+ HSS Hand Taps PK 3
MI ITEM #07991652
MFR #03B054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" -24NF TAPER SST+ HSS Hand Taps PK 3
MI ITEM #07991652
MFR #03B054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03B054 5/16-24 NF (#1) HAND TAP

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Taper
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    1.14 mm
  • Material
    HSS
  • Tapping Depth
    1.14
  • Thread Standard
    UNF
  • Overall Length
    2.72
  • Shank Diameter
    0.32
  • Interrupted Thread
    No
  • Tap Style
    Taper
  • Thread Size
    5/16-24 UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text