Motion
UKF317D1

NTN
UKF317D1

Flange-Mount Ball Bearing Unit - 4-Bolt Piloted Flange Mount, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #07992024
MFR #UKF317D1
Your Price$1,689.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKF317D1

Flange-Mount Ball Bearing Unit - 4-Bolt Piloted Flange Mount, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #07992024
MFR #UKF317D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,689.31/each(List $2,027.17)

Overview

Mfr description
UKF317D1 ADAPTER

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Housing Material
    Cast Iron
  • Seal Type
    Flinger Seal
  • Bore Type
    Tapered
  • Overall Width
    47 mm
  • Harmonization Code
    8483.20.4040
  • Closure Type
    Sealed
  • Cage Material
    Steel
  • Manufacturer Upc Number
    4547359239522
  • UPC_NO
    4547359239522
  • Weight
    66.586 lbs
  • Outside Diameter
    160 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text